Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14749
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
4
5B136SF
Description
5B136SF V-BELT SHEAVE ; NON-RETURNABLE 5 GROOVE 13.6"OD
Part # 1005370
BDI # 331179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
15357
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577508
Pitch Diameter - Millimeter:
356.51
LM451310-2
Description
LM451310-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 14" OD 1-3/4" WD
Part # LM451310-20024
BDI # 1364410
Features
Component:
Cup
Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Light Medium Duty
Global Part Number GPN:
649941
Precision Class:
Standard
Width - Inch:
1.75
Basic Number:
LM451310