6209LLUC3/EM
Description
6209LLUC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SEALED
Part # 6209LLUC3/EM
BDI # 1206886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1135
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1800
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002ZZ
Description
6002ZZ DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SHIELDED
Part # 6002ZZ
BDI # 1204424
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6301ZZC3/EM
Description
6301ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 37MM OD 12MM W DOUBLE SHIELDED
Part # 6301ZZC3/EM
BDI # 1207870
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
201
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202LLBC3/EM
Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLBC3/EM
BDI # 1206006
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No