ZKLN3062-2RS-PE
Description
ZKLN3062-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLN3062-2RS-PE
BDI # 1179052
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7207-B-XL-TVP-P5-UO
Description
7207-B-XL-TVP-P5-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7207-B-XL-TVP-P5-UO
BDI # 1151694
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235462
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7008CDB/GNP5
Description
7008CDB/GNP5 ANGULAR CONT BALL BRG ; 40MMX68MMX 30MM
Part # 7008CDB/GNP5
BDI # 1210428
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring