NU 318 ECM/C3
Description
NU 318 ECM/C3 CYLINDRICAL RLR BRG ; 90MM BORE 190MM OD 43 WID RBEC 1
Part # NU 318 ECM/C3
BDI # 1418652
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455822
Number of Rows of Rollers:
Single Row
NU 319 ECJ/C3
Description
NU 319 ECJ/C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR
Part # NU 319 ECJ/C3
BDI # 1420273
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455826
Number of Rows of Rollers:
Single Row
NJ 214 ECM/C3
Description
NJ 214 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 214 ECM/C3
BDI # 1265497
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454976
Number of Rows of Rollers:
Single Row
MA1218EL
Description
MA1218EL CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM OD
Part # MA1218EL
BDI # 17148009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452584
Number of Rows of Rollers:
Single Row
MA5211EX
Description
MA5211EX CYLINDRICAL ROLLER BEARING ; 55MM IDX100MM ODX33.338MM W OPEN
Part # MA5211EX
BDI # 1222809
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452654
Number of Rows of Rollers:
Single Row