NN3020KC1NAP5
Description
NN3020KC1NAP5 CYL RLR BRG ; 100MMX150MMX37MM TAPRD BORE
Part # NN3020KC1NAP5
BDI # 1226101
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453570
Number of Rows of Rollers:
Double Row