NUKR80-A

COMPARE

NUKR80-A

Description
NUKR80-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 80MM RLR DIA 35MM RLR W

INA

Part # NUKR80-A

BDI # 18313968

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239955

Price Inventory : Available to order
Loading Price
QTY