CCF 1 SB
Description
CCF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2101112000
BDI # 1402418
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20666
CF 1 SB
Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100112000
BDI # 1402430
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20675
CCF 1 S
Description
CCF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2101110000
BDI # 1402417
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20665