66217 / 6.625X7.625X0.5 HDW1 R
Description
CRSEAL 66217 / 6.625X7.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66217
BDI # 1262616
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603719
77506 / 7.75X8.75X0.5 HDW1 R
Description
CRSEAL 77506 / 7.75X8.75X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 77506
BDI # 1297102
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603571
66241 / 6.625X8.125X0.5 CRWH1 R
Description
CRSEAL 66241 / 6.625X8.125X0.5 CRWH1 R ; SGL LIP SEAL
Part # 66241
BDI # 1262620
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187130
150X180X15 HMS5 RG
Description
CRSEAL 150X180X15 HMS5 RG LIP SEAL ; 5.906MM SHAFT DIA 180MM HOUSING BORE
Part # 150X180X15 HMS5 RG
BDI # 1256915
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606462
63733 / 6.375X7.875X0.625 CRWH1 R
Description
CRSEAL 63733 / 6.375X7.875X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 63733
BDI # 1262026
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187082