IR-648040
Description
IR-648040 CYLINDRICAL ROLLER BRG ; ROLLER SR 4" BORE X 5" OD X 2-1/2" WID
Part # IR-648040
BDI # 1360028
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3314 E
Description
3314 E ANG CONTACT BALL BRG ; NON-RETURNABLE 70MMB 150MMOD 63.5MMWD DR
Part # 3314 E
BDI # 1250977
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)