Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
792CD-2
Description
792CD-20081 TAPERED ROLLER BEARING CUP ; NON RETURNABLE STD PRECISION 8-1/8" OD
Part # 792CD-20081
BDI # 1351326
Features
Component:
Double Cup
Width - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Outside Diameter - Millimeter:
206.375
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647974
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
792CD