35B23
Description
35B23 ROLLER CHAIN SPROCKET ; 3/8" P 23T 1/2" MIN PLAIN BORE
Part # 35B23
BDI # 618929
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Global Part Number GPN:
36115
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
2080B23H
Description
2080B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B23
BDI # 17159107
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573040
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
50BS23 1 7/16
Description
50BS23 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" FINISHED BORE 50 CHAIN 23T 1 ROW
Part # 50BS23 1 7/16
BDI # 621455
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
34522
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BS23HT 1 1/8
Description
50BS23HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS23HT 1 1/8
BDI # 621461
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33478
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
40BS23 1
Description
40BS23 1 ROLLER CHAIN SPROCKET ; 1/2" P 23T 1" BORE
Part # 40BS23 1
BDI # 619691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
33072
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore