80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
40B17
Description
40B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 5/8" MIN PLAIN BORE
Part # 40B17
BDI # 620170
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
36146
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore