23230 CC/W33

COMPARE

23230 CC/W33

Description
23230 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 150MMB 270MMOD 96MM WID

SKF

Part # 23230 CC/W33

BDI # 1418152

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24132 CC/W33

COMPARE

24132 CC/W33

Description
24132 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24132 CC/W33

BDI # 1267084

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23132 CC/W33

COMPARE

23132 CC/W33

Description
23132 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23132 CC/W33

BDI # 1418104

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HH932110-2

COMPARE

HH932110-2

Description
HH932110-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 12" OD 2-1/4" WD

TIMKEN

Part # HH932110-20024

BDI # 1357837

Features

Component: Cup
Width - Millimeter: 57.15
Inch - Metric: Inch
Outside Diameter - Inch: 12
Outside Diameter - Millimeter: 304.8

Other Features: Heavy Duty
Global Part Number GPN: 650028
Precision Class: Standard
Width - Inch: 2.25
Basic Number: HH932110

Price Inventory : Available to order
Loading Price
QTY