1641DCTNTG18
Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DCTNTG18
BDI # 15069056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3016DCTNTG18
Description
3016DCTNTG18 RADIAL BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD
Part # 3016DCTNTG18
BDI # 795892
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269669
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KP6FS464
Description
KP6FS464 AIRFRAME CONT BALL BRG ; 3/8"X1-7/16"X15/32"
Part # KP6FS464
BDI # 794364
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
B539DDFS464
Description
B539DDFS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD
Part # B539DDFS464
BDI # 794611
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium