68X90X10 HMSA10 V
Description
CRSEAL 68X90X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 68X90X10 HMSA10 V
BDI # 1257059
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608809
68X90X10 HMS5 V
Description
CRSEAL 68X90X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE VITON
Part # 68X90X10 HMS5 V
BDI # 1257058
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608811
75X105X10 HMSA10 V
Description
CRSEAL 75X105X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 75X105X10 HMSA10 V
BDI # 1257576
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608914
75X105X10 HMS5 V
Description
CRSEAL 75X105X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 75X105X10 HMS5 V
BDI # 1257573
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608916
100X125X12 CRW1 R
Description
CRSEAL 100X125X12 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 3.937MM SHAFT DIA 125MMB
Part # 100X125X12 CRW1 R
BDI # 1244270
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185896