Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343469
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.785
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6
F726-20-B7-G
Description
F726-20-B7-G WORM SPEED REDUCER ; RIGHT ANGLE 143TC/145TC
Part # 52029
BDI # 171542
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343658
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F715-50-B5-G
Description
F715-50-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51918
BDI # 171431
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343526
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
F721-60-B5-G
Description
F721-60-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51978
BDI # 171491
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343604
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06