14887 / 1.5X2.125X0.313 CRWA1 V
Description
CRSEAL 14887 / 1.5X2.125X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14887
BDI # 1242532
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182311
38X62X10 HMSA10 RG
Description
CRSEAL 38X62X10 HMSA10 RG DBL LIP SEAL
Part # 38X62X10 HMSA10 RG
BDI # 1415015
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607812
CEM4107T
Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3PH 60HZ 284TSC TEFC F
Part # CEM4107T
BDI # 125836
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted