5208CFFG
Description
MRC.5208CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD
Part # MRC.5208CFFG
BDI # 662837
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256154
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5204CFF
Description
MRC.5204CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMB 47MMOD 20.6MM WD
Part # MRC.5204CFF
BDI # 662779
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256089
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3208 A-2Z/C3
Description
3208 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD DR
Part # 3208 A-2Z/C3
BDI # 1250329
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5310CFF
Description
MRC.5310CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 110MMOD 44.4MM WD
Part # MRC.5310CFF
BDI # 663011
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256407
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5201SBKFF
Description
MRC.5201SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 15.9MM WD
Part # MRC.5201SBKFF
BDI # 662768
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256076
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)