2603 400/1 WR 1.500 SIDE MOUNT
Description
2603 400/1 WR 1.500 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24228
BDI # 23703239
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2603 500/1 WR 1.438 SIDE MOUNT
Description
2603 500/1 WR 1.438 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24209
BDI # 472852
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Other Mount Flange Bracket Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.75
SF842BR-63K-B5-M5
Description
SF842BR-63K-B5-M5 WORM SPEED REDUCER ; POR NON RETURNABLE HELICAL
Part # F01486
BDI # 24027842
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
27.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79