5370-273-203
Description
5370-273-203 CLUTCH BRAKE ; 24VDC C FACE MOUNT 16-95LB-FT TORQUE
Part # 30189400
BDI # 955192
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Starting | Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Finned Design | Single Conduit | CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
AD5 1/1 C F SP
Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-05407
BDI # 476746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
5.75
1-056-711-05-PF
Description
1-056-711-05-PF ELECTRICAL BRAKE ; 0.625" FINISHED BORE DOUBLE C-FACE
Part # 0302587
BDI # 21458766
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
422355
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft
1-087-781-03-QG
Description
1-087-781-03-QG BRAKE ; 1-3/8 BORE 230/460 VAC DOUBLE C FACE
Part # 1-087-781-03-QG
BDI # 21458782
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN:
431300
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft