CF 1 3/4 SB

COMPARE

CF 1 3/4 SB

Description
CF 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160112000

BDI # 343946

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20751

Price Inventory : In stock
Loading Price
QTY
FCR-1-3/4

COMPARE

FCR-1-3/4

Description
FCR-1-3/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE

SMITH BEARING

Part # FCR-1-3/4

BDI # 841221

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Contamination Resistant
Global Part Number GPN: 589811

Price Inventory : Available to order
Loading Price
QTY
CF 1 3/4 S

COMPARE

CF 1 3/4 S

Description
CF 1 3/4 S CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160110000

BDI # 343945

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20750

Price Inventory : Available to order
Loading Price
QTY