VLR-2-1/2

COMPARE

VLR-2-1/2

Description
VLR 2 1/2 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95660

BDI # 737370

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239479

Price Inventory : Available to order
Loading Price
QTY
CR-2-1/2-XBC

COMPARE

CR-2-1/2-XBC

Description
CR-2-1/2-XBC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-2-1/2-XBC

BDI # 841162

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589721

Price Inventory : Available to order
Loading Price
QTY