2208K-2RSTN
Description
2208K-2RSTN SELF ALIGNING BALL BRG ; 40MM BOREX80MM ODX23MM W 2-ROW
Part # 2208K-2RSTN
BDI # 1183964
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing