22220 E/C3
Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 22220 E/C3
BDI # 1416671
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22210 E
Description
22210 E SPHR ROLLER BRG ; 50MMX90MMX23MM SHAFT MOUNT
Part # 22210 E
BDI # 1417600
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
20212-TVP
Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W
Part # 20212-TVP
BDI # 1138941
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22211EJW33C3
Description
22211EJW33C3 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD OPEN
Part # 22211EJW33C3
BDI # 1316885
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing