20643 / 2.063X3.061X0.313 CRWH1 R
Description
CRSEAL 20643 / 2.063X3.061X0.313 CRWH1 R ; SGL LIP SEAL
Part # 20643
BDI # 1245798
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603574
23030 / 2.313X2.997X0.375 CRW1 R
Description
CRSEAL 23030 / 2.313X2.997X0.375 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 23030
BDI # 1247175
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184281
55X75X10 HMS5 RG
Description
CRSEAL 55X75X10 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 75MM
Part # 55X75X10 HMS5 RG
BDI # 1414888
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608521
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200324