DS60A17 1-7/16

COMPARE

DS60A17 1-7/16

Description
DS60A17 1-7/16 RLR CHAIN SPROCKET ; 17 TEETH 4.46" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # DS60A17 1-7/16

BDI # 21552184

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.082

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.462
Pitch Diameter - Millimeter: 103.683
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY