51110
Description
51110 THRUST BALL BRG ; 50MM BOREX70MM ODX14MM W 3 PIECE
Part # 51110
BDI # 1412510
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.551
Bore 2 - Inch:
2.047
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
1641DCTNTG18
Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DCTNTG18
BDI # 15069056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3023DCTNTG18
Description
3023DCTNTG18 RADIAL BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 3023DCTNTG18
BDI # 795902
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269673
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1623DCTNTG18
Description
1623DCTNTG18 PRECISION RADIAL BALL BRG ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623DCTNTG18
BDI # 15079393
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No