23230 CC/W33

COMPARE

23230 CC/W33

Description
23230 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 150MMB 270MMOD 96MM WID

SKF

Part # 23230 CC/W33

BDI # 1418152

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24132 CC/W33

COMPARE

24132 CC/W33

Description
24132 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24132 CC/W33

BDI # 1267084

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23132 CC/W33

COMPARE

23132 CC/W33

Description
23132 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23132 CC/W33

BDI # 1418104

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
80BS32 1 7/16

COMPARE

80BS32 1 7/16

Description
80BS32 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS32 1 7/16

BDI # 624830

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.753
Other Features: With 2 Set Screw
Global Part Number GPN: 34668
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY