Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.543
Outside Diameter - Millimeter:
217
Other Features:
Face Dia 182 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
160
H80BTL25
Description
H80BTL25 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 25T TAPERLOCK W/HT
Part # 80BTB25H
BDI # 919660
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
6224
Description
6224 DEEP GROOVE BALL BRG ; 120MM BORE 215MM OD 40MM WD SR OPEN
Part # 6224
BDI # 1418585
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2608
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22224-E1A-XL-M
Description
22224-E1A-XL-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 120MM X 215MM X 58MM
Part # 22224-E1A-XL-M
BDI # 1138478
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing