E5 ELEMENT OMEGA 7300020
Description
E5 ELEMENT OMEGA 7300020 ; 7300020
Part # 9648430
BDI # 18143289
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
50BS25 1 7/16
Description
50BS25 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1-7/16" BORE
Part # 50BS25 1 7/16
BDI # 621489
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
34527
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50BS25 1
Description
50BS25 1 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1" BORE
Part # 50BS25 1
BDI # 621483
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
33205
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
D50B25H X 1-3/8 5/16X5/3 KWSS
Description
D50B25H X 1-3/8 5/16X5/3 KWSS SPKT
Part # D50B25H X 1-3/8 5/16X5/3 KWSS
BDI # 24673628
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore