4T-L44610
Description
4T-L44610 TAPERED RLR BRG CUP ; SGL 1.98"X0.42" STL
Part # L44610
BDI # 17142097
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
374598
Self Aligning:
No
7305 BECBY
Description
7305 BECBY ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WD
Part # 7305 BECBY
BDI # 1265750
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257626
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
21212-2
Description
21212-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 5/8" WD
Part # 21212-20082
BDI # 1314583
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Global Part Number GPN:
647302
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
21212