1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
1610 1 7/16
Description
1610 1 7/16 TAPERED BUSHING ; 1-7/16" BORE 2-1/4" OD 1" LTB
Part # 1610 1 7/16
BDI # 616119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
374951
Bushing Series:
1610
1610 1 1/2
Description
1610 1 1/2 TAPERED BUSHING ; 1-1/2" BORE 2-1/4" OD 1" LTB
Part # 1610 1 1/2
BDI # 616112
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
463892
Bushing Series:
1610
40BS13 1
Description
40BS13 1 ROLLER CHAIN SPROCKET ; 1/2" P 13T 1" BORE
Part # 40BS13 1
BDI # 619525
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
33044
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
R20ZZ
Description
MRC.R20ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 1-1/4"B 2-1/4"OD 1/2" WD
Part # MRC.R20ZZ
BDI # 1403165
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4294
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No