Page 1 of 2

Next

Compare
CCF 1 SB

COMPARE

CCF 1 SB

Description
CCF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2101112000

BDI # 1402418

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20666

Price Inventory : In stock
Loading Price
QTY
CYR 1 S

COMPARE

CYR 1 S

Description
CYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 4100110000

BDI # 344110

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21267

Price Inventory : In stock
Loading Price
QTY
CR-1-XB

COMPARE

CR-1-XB

Description
CR-1-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-1-XB

BDI # 841054

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 590926

Price Inventory : Available to order
Loading Price
QTY
CCFH 1 SB

COMPARE

CCFH 1 SB

Description
CCFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2101512000

BDI # 347078

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22555

Price Inventory : Available to order
Loading Price
QTY
RS24B-1 RIV

COMPARE

RS24B-1 RIV

Description
RS24B-1 RIV ROLLER CHAIN ; 10FT/BOX

TSUBAKI

Part # RS24BRB

BDI # 17166635

Features

Roller Width - Inch: 1
Chain Pitch - Inch: 1.5
Chain Size: 24B
Component: Chain
Roller Diameter - Millimeter: 25.4

Inch - Metric: Metric
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY