CF 1/2 SB
Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020112000
BDI # 1402436
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20602
HR-1/2-XB
Description
HR-1/2-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-1/2-XB
BDI # 840894
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
590133