CRS-24

COMPARE

CRS-24

Description
CRS-24 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRS-24

BDI # 1407490

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CF 1 1/2 SB

COMPARE

CF 1 1/2 SB

Description
CF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140112000

BDI # 1402431

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20723

Price Inventory : In stock
Loading Price
QTY
CR-1-1/2-X

COMPARE

CR-1-1/2-X

Description
CR-1-1/2-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-1-1/2-X

BDI # 841034

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590971

Price Inventory : Available to order
Loading Price
QTY
CF 1 1/2

COMPARE

CF 1 1/2

Description
CF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140100000

BDI # 343931

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20720

Price Inventory : Available to order
Loading Price
QTY