FFLR-3-4

COMPARE

FFLR-3-4

Description
FFLR-3-4 LOAD RUNNER ; STUD TYPE 3" ROLLER DIA FLAT

OSBORN LOAD RUNNERS

Part # FFLR-3-4

BDI # 736991

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: High Alloy Steel Tread
Global Part Number GPN: 590916

Price Inventory : Available to order
Loading Price
QTY
VLRE-4-1/2

COMPARE

VLRE-4-1/2

Description
VLRE 4 1/2 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95986

BDI # 737383

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239493

Price Inventory : Available to order
Loading Price
QTY
VCF 4 1/2

COMPARE

VCF 4 1/2

Description
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2444900000

BDI # 344178

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20856

Price Inventory : Available to order
Loading Price
QTY