11734 / 1.188X1.752X0.25 CRW1 R
Description
CRSEAL 11734 / 1.188X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 11734
BDI # 1242506
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181196
N2 TIGHTENER SHAFT
Description
N2 TIGHTENER SHAFT ; 1" DIA 2-1/8" USBL LEN
Part # 1296946
BDI # 327209
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
3.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
2.125
Product Name:
Idler Shaft
11124 / 1.125X1.624X0.256 CRWA1 R
Description
CRSEAL 11124 / 1.125X1.624X0.256 CRWA1 R ; DBL LIP SEAL
Part # 11124
BDI # 1413990
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180965
Features
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
12364 / 1.25X1.752X0.25 CRWA1 R
Description
CRSEAL 12364 / 1.25X1.752X0.25 CRWA1 R ; DBL LIP SEAL
Part # 12364
BDI # 1242542
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181420