NU 220 ECP/C3
Description
NU 220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 220 ECP/C3
BDI # 1421384
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455522
Number of Rows of Rollers:
Single Row
3310 ATN9
Description
3310 ATN9 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3310 ATN9
BDI # 1250909
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7314 BECBY
Description
7314 BECBY ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 7314 BECBY
BDI # 1265614
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257535
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5310CFF
Description
MRC.5310CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 110MMOD 44.4MM WD
Part # MRC.5310CFF
BDI # 663011
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256407
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308MF
Description
MRC.5308MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MF
BDI # 662986
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256375
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)