3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3201 A-2RS1TN9
Description
3201 A-2RS1TN9 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 3201 A-2RS1TN9
BDI # 1250197
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7004-B-XL-2RS-TVP
Description
7004-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 42MM X 12MM
Part # 7004-B-XL-2RS-TVP
BDI # 1151484
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3303B-2RSTNC3
Description
3303B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3303B-2RSTNC3
BDI # 17757705
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)