Page 1 of 3

Next

Compare
1641DCTNTG18

COMPARE

1641DCTNTG18

Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD

NICE BALL BEARING

Part # 1641DCTNTG18

BDI # 15069056

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Other Features: Agricultural Bearing | Precision Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3023DCTNTG18

COMPARE

3023DCTNTG18

Description
3023DCTNTG18 RADIAL BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD

NICE BALL BEARING

Part # 3023DCTNTG18

BDI # 795902

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269673
Cage Material: Nylon
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
1616DCTNTG18

COMPARE

1616DCTNTG18

Description
1616DCTNTG18 PRECISION RADIAL BALL BRG

NICE BALL BEARING

Part # 1616DCTNTG18

BDI # 15093549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Agricultural Bearing | Precision Ground
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
B539DDFS464

COMPARE

B539DDFS464

Description
B539DDFS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD

RBC BEARINGS

Part # B539DDFS464

BDI # 794611

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP6FS464

COMPARE

KP6FS464

Description
KP6FS464 AIRFRAME CONT BALL BRG ; 3/8"X1-7/16"X15/32"

RBC BEARINGS

Part # KP6FS464

BDI # 794364

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.913
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.438

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY