6211-2RS1
Description
6211-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 6211-2RS1
BDI # 1415396
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3079
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6211 2RSJEM
Description
6211 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6211 2RSJEM
BDI # 21834717
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2350
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SB 22211 C3 W33 SS
Description
SB 22211 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0311066000
BDI # 344327
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6311LLBC3
Description
6311LLBC3 DUPLICATE USE 17145207 02/24 ; 55MM ID 120MM OD 29MM W DOUBLE SEALED
Part # 6311LLBC3
BDI # 1208564
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
631
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No