13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
12364 / 1.25X1.752X0.25 CRWA1 R
Description
CRSEAL 12364 / 1.25X1.752X0.25 CRWA1 R ; DBL LIP SEAL
Part # 12364
BDI # 1242542
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181420
11734 / 1.188X1.752X0.25 CRW1 R
Description
CRSEAL 11734 / 1.188X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 11734
BDI # 1242506
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181196
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200218
9983 / 1X1.752X0.25 CRWA1 V
Description
CRSEAL 9983 / 1X1.752X0.25 CRWA1 V SEAL
Part # 9983
BDI # 1298149
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603850