H80B12

COMPARE

H80B12

Description
H80B12 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T B-STYLE W/HT

TSUBAKI

Part # 80B12HT

BDI # 913994

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
D50B12H

COMPARE

D50B12H

Description
D50B12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B12H

BDI # 607834

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 2.415
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.708
Other Features: Duplex Type
Global Part Number GPN: 30623
Pitch Diameter - Millimeter: 61.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B12

COMPARE

35B12

Description
35B12 ROLLER CHAIN SPROCKET ; 3/8" P 12T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B12

BDI # 618908

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.449
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.625
Global Part Number GPN: 36104
Pitch Diameter - Millimeter: 36.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY