50BS12 1
Description
50BS12 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1" BORE
Part # 50BS12 1
BDI # 621247
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33169
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
40BS12 3/4
Description
40BS12 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 12T 3/4" BORE
Part # 40BS12 3/4
BDI # 619517
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32583
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40BS12 1
Description
40BS12 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1" BORE
Part # 40BS12 1
BDI # 619515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
33042
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
H80B12
Description
H80B12 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T B-STYLE W/HT
Part # 80B12HT
BDI # 913994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
D50B12H
Description
D50B12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D50B12H
BDI # 607834
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Duplex Type
Global Part Number GPN:
30623
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore