CEM4107T

COMPARE

CEM4107T

Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3PH 60HZ 284TSC TEFC F

BALDOR-RELIANCE

Part # CEM4107T

BDI # 125836

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CM3534

COMPARE

CM3534

Description
CM3534 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 56C 3413M TEFC F1

BALDOR-RELIANCE

Part # CM3534

BDI # 126112

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2534T

COMPARE

EJMM2534T

Description
EJMM2534T PUMP MOTOR ; 30HP 3510RPM 3PH 60HZ 284JM 3948M OPSB F

BALDOR-RELIANCE

Part # EJMM2534T

BDI # 127032

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3546T

COMPARE

CEM3546T

Description
CEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1

BALDOR-RELIANCE

Part # CEM3546T

BDI # 125765

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY