23230 CC/W33
Description
23230 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 150MMB 270MMOD 96MM WID
Part # 23230 CC/W33
BDI # 1418152
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23120 CC/C3W33
Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT
Part # 23120 CC/C3W33
BDI # 1419831
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23132 CC/W33
Description
23132 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23132 CC/W33
BDI # 1418104
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23218 CC/W33
Description
23218 CC/W33 SPHR ROLLER BRG ; 90MM BORE 160MM OD 52MM WID SHAFT MOUNT
Part # 23218 CC/W33
BDI # 1419835
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22224-E1A-XL-M
Description
22224-E1A-XL-M ; SPHERICAL ROLLER BEARING
Part # 22224-E1A-XL-M
BDI # 1138478
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing