B71908-C-T-P4S-UL

COMPARE

B71908-C-T-P4S-UL

Description
B71908-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71908-C-T-P4S-UL

BDI # 1155029

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY