Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore
40A24
Description
40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 40A24
BDI # 619435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31641
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40BS24 3/4
Description
40BS24 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 24T 3/4" BORE
Part # 40BS24 3/4
BDI # 619718
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32619
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
H60B24F X 1-1/8
Description
H60B24F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 1.125" BORE 24T STD KW & SS
Part # 60BS24HT 1 1/8
BDI # 916859
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
35BS24 1/2
Description
35BS24 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" BORE
Part # 35BS24 1/2
BDI # 618733
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
32313
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore