Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B539DDFS464
Description
B539DDFS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD
Part # B539DDFS464
BDI # 794611
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
3004FDCTNTG18
Description
3004FDCTNTG18 RADIAL BALL BEARING ; 3/8" BORE 7/8" OD 11/32" WD SR 2 SEALS
Part # 3004FDCTNTG18
BDI # 795877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1607DSTNTG18
Description
1607DSTNTG18 PRECISION RADIAL BALL BRG ; 7/16" BORE 29/32" OD 5/16" WD
Part # 1607DSTNTG18
BDI # 795819
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269602
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
1614DSTNTG18
Description
1614DSTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 1-1/8" OD 3/8" WD
Part # 1614DSTNTG18
BDI # 795822
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269593
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing