R6FF
Description
MRC.R6FF DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8" BORE 7/8"OD 9/32" WD
Part # MRC.R6FF
BDI # 663346
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4003
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.032
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
608ZZC3
Description
608ZZC3 DEEP GROOVE BALL BRG ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608ZZC3
BDI # 1472119
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball